missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Transfer Pipette, Non-Sterile, LDPE
Non-Sterile LDPE Transfer Pipette ideal for safely transferring small amounts of liquid.
$38.27 - $49.57
Specifications
Material | LDPE |
---|---|
Sterility | Non-sterile |
Graduated | Yes |
Quantity | 500 Pk. |
Color | Clear |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Length (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Length (English) | Price | Quantity | |||
S03049
![]() |
United Scientific™
UNTP01 |
1.5 mL | 1 mL | 4.57 in. |
Pack of 500 Each for $38.27
|
|
|||
S03048
![]() |
United Scientific™
UNTP02 |
3 mL | 1 mL | 5.51 in. |
Pack of 500 Each for $46.20
|
|
|||
S03047
![]() |
United Scientific™
UNTP03 |
5 mL | 1 mL | 5.9 in. |
Pack of 500 Each for $49.57
|
|
|||
S03046
![]() |
United Scientific™
UNTP04 |
7 mL | 3 mL | 6.1 in. |
Pack of 500 Each for $49.57
|
|
|||
S03045
![]() |
United Scientific™
UNTP05 |
7.5 mL | 3 mL | 5.83 in. |
Pack of 500 Each for $49.57
|
|
|||
Description
One-piece unbreakable pipettes are produced from translucent low-density polyethylene. Ideal for transferring and dispensing small amounts of liquid safely as well as rapidly.- LDPE, excellent transparency
- Sizes range from 1.5 mL to 7.5 mL
- Easy-to-read molded graduations
- Sterile and non-sterile items are available
Specifications
LDPE | |
Yes | |
Clear | |
Limited-use |
Non-sterile | |
500 Pk. | |
General Purpose Transfer Pipet |