missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Touchscreen Glass Door Chromatography Refrigerator Triple Door
These touchscreen glass door chromatography refrigerators provide a versatile solution for your chromatography needs.
Supplier: ABS ABTHCCP72TS
Description
One interior duplex electrical outlet and two side wall port holes are provided to simplify the setup and operation of laboratory procedures.
- Our TempLog Premier line showcases our most elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Chromatography Refrigerator | |
2039 L | |
Microprocessor Temperature Controller | |
Glass Swing | |
12 | |
Powder-coated Steel | |
White Powder Coated Steel | |
Upright | |
Swivel Casters (3-1/2 in.) | |
Two 2 in. Access Ports with Spring-loaded, Self-closing Gasketed Metal Covers | |
Cycle | |
H-drive | |
NEMA 5-15 |
72 cu. ft. | |
1°C to 10°C | |
Natural Hydrocarbon Refrigerant | |
3 | |
Scratch-resistant Painted Steel | |
High Density Urethane Foam Cabinet Insulation | |
ETL Listed | |
Touch Screen Digital Temperature Display | |
Fan-forced | |
Three Year Parts and Labor Warranty, Plus an Additional Two Year Compressor Parts Warranty | |
Built-in Temperature and Alarm Event Logging, USB Export | |
7.5 Amps | |
115 V |