missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 92-600 VEND PACK
TouchNTuff™ 92-600 VEND PACK - An unparalleled combination of chemical splash protection, comfort and durability
$53.16 - $53.16
Specifications
ANSI Abrasion Rating | ANSI 0 |
---|---|
Certifications/Compliance | EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 18889:2019, ISO 9001 |
Certifications/Compliance (Europe) | Category III, EN 388:2016, UKCA |
Chlorinated | Yes |
Color | Green |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-986-130
|
Ansell
556018 |
Small |
Case of 480 Each for $53.16
|
|
|||||
17-986-131
|
Ansell
556019 |
Medium |
Case of 480 Each for $53.16
|
|
|||||
17-986-132
|
Ansell
556020 |
Large |
Case of 480 Each for $53.16
|
|
|||||
17-986-133
|
Ansell
556021 |
X-Large |
Case of 480 Each for $53.16
|
|
|||||
Description
- Key Features and Benefits
- Advanced chemical resistance: With TNT™ Technology for ultimate protection
- Superior comfort: Extra-soft, smooth feel, boosting comfort for extended wear
- Outstanding durability: EN388 certified and meets level 1 abrasion
- Description
- World leader: TouchNTuff™ 92-600 gloves are the world's leading disposable gloves for chemical splash protection
- Superior protection: Made with TNT™ Chemical Splash Resistance Technology, these gloves effectively safeguard hands from exposure to harmful chemicals
- Elevated comfort: Super soft nitrile provides a comfortable feel during extended wear
- Robust durability: EN388 certified, meeting level 1 abrasion to prevent ripping and tearing during heavy-duty work
- Prevents surface defects: Silicone-free, they prevent contaminant transfer that causes flaws in paints, coatings and finishes
Specifications
ANSI 0 | |
Category III, EN 388:2016, UKCA | |
Green | |
0.14 mm | |
Nitrile | |
0.125 mm | |
3.1 mil | |
EN 388:2016 - 1XXXX | |
Type A | |
Bacteria, Fungi WITH Virus Protection | |
Smooth | |
ISO 9001 | |
240 mm |
EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 18889:2019, ISO 9001 | |
Yes | |
5.5 mil | |
Yes | |
4.9 mil | |
Disposable Gloves | |
0.08 mm | |
No | |
JKPT | |
Beaded | |
Unlined | |
9.5 in. |