missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves
Sterile polyisoprene gloves are ergonomically-designed to enhance fit and comfort, and reduce hand fatigue and stress.
$713.33 - $713.33
Specifications
Cleanroom Class | Class 100 (ISO 5) |
---|---|
Exterior Finish | No Texture |
Product Type | Cleanroom Gloves |
Sterility | Sterile |
Thickness (Metric) | 0.21 mm |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17000839
|
Ansell
83500080 |
8 |
Case of 200 Each for $713.33
|
|
|||||
17000834
|
Ansell
83500055 |
5.5 |
Case of 200 Each for $713.33
|
|
|||||
17000837
|
Ansell
83500070 |
7 |
Case of 200 Each for $713.33
|
|
|||||
17000835
|
Ansell
83500060 |
6 |
Case of 200 Each for $713.33
|
|
|||||
17000836
|
Ansell
83500065 |
6.5 |
Case of 200 Each for $713.33
|
|
|||||
17000838
|
Ansell
83500075 |
7.5 |
Case of 200 Each for $713.33
|
|
|||||
17000841
|
Ansell
83500090 |
9 |
Case of 200 Each for $713.33
|
|
|||||
Description
- Powder-free, chlorinated glove interior
- Rolled bead cuff style
- Hand specific
- Smooth finish
- Polyisoprene
- White
Specifications
Class 100 (ISO 5) | |
Cleanroom Gloves | |
0.21 mm | |
200/Pk. | |
83-500 |
No Texture | |
Sterile | |
Beaded/Rolled | |
Splash resistance |