missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TN2000 Series 12 in. Class 100/ISO 5 Low Particle White Nitrile Gloves
TechNiGlove 12 in. ambidextrous Class 100 nitrile gloves feature microtextured fingertips to provide a secure grip on all surfaces.
$625.86 - $625.86
Specifications
Chlorinated | Yes |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | White |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19052780
|
TechNiGlove International
TN2000W |
X-Small |
Case of 100 Pack for $625.86
|
|
|||||
19052781
|
TechNiGlove International
TN2001W |
Small |
Case of 100 Pack for $625.86
|
|
|||||
19052782
|
TechNiGlove International
TN2002W |
Medium |
Case of 100 Pack for $625.86
|
|
|||||
19052783
|
TechNiGlove International
TN2003W |
Large |
Case of 100 Pack for $625.86
|
|
|||||
19052784
|
TechNiGlove International
TN2004W |
X-Large |
Case of 100 Pack for $625.86
|
|
|||||
19052785
|
TechNiGlove International
TN2005W |
2X-Large |
Case of 100 Pack for $625.86
|
|
|||||
Description
- 100% nitrile do not contain natural rubber or silicone
- Microtextured fingertips provide secure grip on all surfaces
- Meet stringent requirements for particles and extractables
- Class 100 Low Particle (LP)
Specifications
Yes | |
Yes | |
White | |
Partially Textured | |
0.15 mm | |
Yes | |
4 mil | |
Powder Free | |
Non-sterile | |
0.12 mm | |
Cleanroom Bagged | |
12 in. |
Class 100 (ISO 5) | |
1.5 | |
Single-use | |
5 mil | |
Ambidextrous | |
Nitrile | |
0.12 mm | |
Controlled Environment Gloves | |
5 mil | |
ISO9001:2000 and ISO 14001:200 | |
TN2000 | |
30.5 cm |