missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ TLC Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 250 μm
Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.
Supplier: MilliporeSigma™ Supelco™ Z2929901PAK
Description
Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.Specifications
Glass | |
60 Å | |
Yes | |
Pk. of 200 Ea. | |
250 μm | |
5 cm |
10 to 12 μm | |
200/Pk. | |
TLC | |
Silica Gel 60 Matrix | |
5 x 10 cm | |
10 cm |