missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ TLC Glass Plates, Silica Gel 60 Matrix, Binder Polymeric, 250 μm
Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.
$760.88 - $760.88
Specifications
Material | Glass |
---|---|
Particle Size | 10 to 12 μm |
Pore Size | 60 Å |
Fluorescent Indicator | No |
For Use With (Application) | TLC |
Description
Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.Specifications
Glass | |
60 Å | |
TLC | |
250 μm |
10 to 12 μm | |
No | |
Silica Gel 60 Matrix | |
20 cm |