missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ TLC Aluminum Sheets, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 200 μm
Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.
Supplier: MilliporeSigma™ Supelco™ Z740229100EA
Description
Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.Specifications
Aluminum | |
60 Å | |
Yes | |
Pk. of 100 Ea. | |
200 μm | |
20 cm |
10 to 12 μm | |
100/Pk. | |
TLC | |
Silica Gel 60 Matrix | |
5 cm |