missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TIMEtoken Clip-on Badge

Minimize unauthorized use of badges. Brady™ TIMEtoken Badges self-expire to prevent re-use of badges. The perfect low cost clip-on paper badges for your security needs.

$195.81 - $195.81

Specifications

Length (English) 3 in.
Color Red on white
Dimensions (L x W) 3 in. x 4 in.
Width (English) 4 in.
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Application) Price Quantity  
Catalog Number Mfr. No. For Use With (Application) Price Quantity  
19-103-137
View Documents
Brady™
95641
Contractor
Pack of 500 Each for $195.81
Only null left
 
19-103-136
View Documents
Brady™
95640
Visitor
Pack for $195.81
Only null left
 
Description

Description

  • Low cost clip-on paper badges
  • With time-depenedent "backs" printed on them
  • Apply the TIMEtoken or TIMEspot badge over printed "back" to start expiration
  • Badges expire in one day
Specifications

Specifications

3 in.
Red on white
3 in. x 4 in.
4 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'