missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TIMEspot Badge

Minimize the unauthorized use of badges. Brady™ TIMEspot badges have a self-expiring circle that lasts one day, preventing repeated use of a badge. Choose Visitor, Contractor or Temporary badges.

$188.04 - $188.04

Specifications

Length (English) 3 in.
Length (Metric) 22.22 mm
Color Red on white
Dimensions (L x W) 3 in. x 3 in.
Width (English) 3 in.
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Application) Price Quantity  
Catalog Number Mfr. No. For Use With (Application) Price Quantity  
19-103-134
View Documents
Brady™
95638
Contractors
Pack for $188.04
Only null left
 
19-103-133
View Documents
Brady™
95637
Visitors
Pack for $188.04
Only null left
 
Description

Description

  • Low cost clip-on paper badges with time-dependent "backs" printed on them
  • Apply the Timetoken or TIMEspot badge over the printed "back" to start expiration
  • Badges expire in one day
  • 500 per package
Specifications

Specifications

3 in.
Red on white
3 in.
22.22 mm
3 in. x 3 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'