missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Thrasher Welding Gloves
Thrasher Welding Gloves are made of split cowhide leather, stitched with Aramid Fiber for strength and durability.
$203.15 - $203.15
Specifications
Back Material | Split Cow Hide Leather |
---|---|
Certifications/Compliance | ANSI Cut, ANSI Heat, ANSI Puncture |
Chemotherapeutic Rated | No |
Cuff Material | Leather Gore |
Color | Brown, Black |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-099-747
|
Watson Gloves
2780S |
Small |
Case of 6 Pair for $203.15
|
|
|||||
17-099-923
|
Watson Gloves
2780M |
Medium |
Case of 6 Pair for $203.15
|
|
|||||
17-099-784
|
Watson Gloves
2780L |
Large |
Case of 6 Pair for $203.15
|
|
|||||
17-099-988
|
Watson Gloves
2780X |
X-Large |
Case of 6 Pair for $203.15
|
|
|||||
17-099-840
|
Watson Gloves
2780XXL |
2X-Large |
Case of 6 Pair for $203.15
|
|
|||||
Description
- Split cowhide leather
- Stitched with Aramid Fiber thread for strength and durability
- Cutshield™ P-aramid/steel/polyester liner
- Full leather index finger and inset thumb
- Gauntlet style cuff
- Snug-fitting shirred elastic wrist
- ANSI Level 2 rating can withstand up to 140°C/284°F for at least 15 seconds.
Specifications
Split Cow Hide Leather | |
No | |
Brown, Black | |
Ambidextrous | |
Welding Gloves | |
140°C | |
Men's | |
Gauntlet | |
Split Cow Hide Leather | |
Heavy Metal | |
12 in. | |
30 cm |
ANSI Cut, ANSI Heat, ANSI Puncture | |
Leather Gore | |
Premium | |
Split Cowhide Leather | |
Gunn | |
Welding | |
Black | |
Unlined | |
ANSI/ISEA 105-16 Level 5 | |
0°C | |
5 in. | |
13 cm |