Learn More
Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: Frozen (<15°C)
GREENBOX is a sustainable packaging, designed for the safe transportation of temperature sensitive products.
$1834.39 - $1834.39
Specifications
Height (Metric) | 30.48 cm |
---|---|
Height (English) | 12 in. |
Length (Metric) | 30.48 cm |
Length (English) | 12 in. |
Width (Metric) | 30.48 cm |
Catalog Number | Mfr. No. | Holds Temp., Hours | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds Temp., Hours | Price | Quantity | |||||
03-531-244
|
Sonoco™
12UF3 |
72 |
Each for $1,834.39
|
|
|||||
Description
Greenbox™ Reusable Insulated Shippers have been designed to utilize simple packaging configurations, reduce operational complexity, and optimize total cost of ownership. GreenBox's simple design and modular format increases reclamation and refurbishment efficiencies. Ensure the efficacy of your valuable temperature-sensitive products and maintain regulatory compliance throughout distribution with Greenbox.
- ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
- Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership
Specifications
30.48 cm | |
30.48 cm | |
30.48 cm | |
Safe transportation of temperature sensitive products | |
24.3 cm | |
2.54 cm | |
Temperature-controlled Package Shipper |
12 in. | |
12 in. | |
12 in. | |
9.6 in. | |
1 in. | |
Vacuum Insulated Panels |