Learn More
Thermo Scientific™ TH-641 Swinging Bucket Rotor Package for WX+ Ultraspeed Centrifuges
Process samples effectively with the TH-641 Swinging Bucket Rotor.
Supplier: Thermo Scientific™ 54295
Description
Process samples effectively with the Thermo Scientific™ TH-641 Swinging Bucket Rotor Package.
Ordering Information:Order ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), extra plugs and caps (03045), tube removal tool (12826), tube racks (two) (03726) separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific Sorvall WX Ultra Series Floor Model Centrifuge
Recommended for:
Rate zonal isolation of RNA and subcellular particles
Specifications
TH-641 Swinging Bucket Rotor Package | |
Swinging Bucket Rotor | |
287,660 x g | |
153.2 mm | |
114 | |
14 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
211,333 x g |
Titanium | |
6 x 13.2 mL | |
41,000 rpm | |
71.9 mm | |
89 mm | |
12.3 lb. (5.6 kg) | |
90° | |
135,005 x g |