missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Test Tube Holder for Ultrospec 7000/8000/9000
Test Tube Holder designed to hold test tubes 10 to 24 mm in diameter and up to 160 mm tall in the Ultrospec 7000, 8000 and 9000 spectrophotometers. Replaces the standard single cell holder. Easily installed by the operator with only one thumb screw to remove at the front of the cell compartment.
Supplier: Biochrom 80710011
Description
- For Ultrospec 7000/8000/9000
- Fits 10 to 24 mm tube diameters up to 160 mm tube height
- Fits to standard sample compartment baseplate
- Can be changed in seconds
Specifications
Ultrospec 7000/8000/9000 | |
0.4 to 0.9 in. | |
Holds 10 to 24 mm dia. x 160 mm H Test Tubes |
Test Tube Holder | |
10 to 24 mm | |
Carbon Fiber |