missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Temp-Tec™ NL-56 Chemical Resistant Gloves with Thermal Insulation
Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents. The double-knit cotton liner protects hands during high temperature applications.
$41.70 - $43.09
Specifications
Certifications/Compliance | FDA 21 CFR 170-199 |
---|---|
Coating Material | Neoprene |
Color | Black, Blue |
Exterior Finish | Partially Textured |
Temperature (Metric) Max | 300°F |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-048517N
|
MAPA™
332429 |
9 |
Pair for $41.90
Case of 6 Pair for $251.40
|
|
|||||
19-048517M
|
MAPA™
332420 |
10 |
Pair for $43.09
Case of 6 Pair for $254.16
|
|
|||||
19-048517O
|
MAPA™
332428 |
8 |
Pair for $41.70
Case of 6 Pair for $250.20
|
|
|||||
Description
Protection from extreme temperatures
- Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents
- Double-knit cotton liner protects hands during high temperature applications
- Neoprene coating with pebbled-finish enhances grip on wet or slippery objects
- Extended length, 14 in. gauntlet cuff for additional arm protection
- FDA approved, Standard 21 CFR
Specifications
FDA 21 CFR 170-199 | |
Black, Blue | |
300°F | |
ACJKL | |
Gauntlet | |
Temp-Tec™ NL-56 | |
14 in. |
Neoprene | |
Partially Textured | |
2212 | |
Boiler Room Work, Chemical Treatment, Hot Pipe Handling, Steam Cleaning, and Polymer Extrusion | |
Double-Knit Cotton | |
15 | |
35.6 cm |