missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TechNiTote Portable Dispenser Including 250 Class 100/ISO 5 Nitrile Gloves
Plastic clamshell dispenser of Class 100 nitrile gloves for use in applications requiring a clean, portable dispenser. Includes 250 gloves per tote and case size measures 13 in.x12 in.x13 in..
$175.00 - $700.03
Specifications
Chlorinated | Yes |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19170065
|
TechNiGlove International
TNT1200PFB |
X-Small |
Case of 250 Pack for $700.03
|
|
|||||
19170066
|
TechNiGlove International
TNT1201PFB |
Small |
Case of 250 Pack for $700.03
|
|
|||||
19170067
|
TechNiGlove International
TNT1202PFB |
Medium |
Pack of 250 for $175.00
Case of 4 Pack for $700.00
|
|
|||||
19170068
|
TechNiGlove International
TNT1203PFB |
Large |
Case of 250 Pack for $700.03
|
|
|||||
19170069
|
TechNiGlove International
TNT1204PFB |
X-Large |
Case of 250 Pack for $700.03
|
|
|||||
19170070
|
TechNiGlove International
TNT1205PFB |
2X-Large |
Case of 250 Pack for $700.03
|
|
|||||
Description
- Plastic (PVC) container with a handle attached for convenient transport
- Developed in response to ISO 14000 life cycle concerns for reduced packaging
- Includes 250 gloves per tote, 4 totes per case
- The TechNiTote glove is 100% nitrile, contains no natural rubber or silicone, and meets the most stringent requirements for particles and extractables
Specifications
Yes | |
Yes | |
Blue | |
Partially Textured | |
0.15 mm | |
Yes | |
4 mil | |
Powder Free | |
Non-sterile | |
0.12 mm | |
Dispenser Box | |
12 in. |
Class 100 (ISO 5) | |
1.5 | |
Single-use | |
5 mil | |
Ambidextrous | |
Nitrile | |
0.12 mm | |
Controlled Environment Gloves | |
5 mil | |
ISO9001:2000 and ISO 14001:2004 | |
TNT1200PFB | |
30.5 cm |