missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TN1000 Series Class 100/ISO 5 Nitrile Gloves
Nitrile 12 in. cleanroom gloves are double bagged and are suitable for use in pharmaceutical and biotech manufacturing.
$539.85 - $539.85
Specifications
Chlorinated | Yes |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Color | Price | Quantity | ||||
19170051
|
TechNiGlove International
TN1000B |
X-Small | Blue |
Case of 100 Pack for $539.85
|
|
||||
19170052
|
TechNiGlove International
TN1001B |
Small | Blue |
Case of 100 Pack for $539.85
|
|
||||
19170053
|
TechNiGlove International
TN1002B |
Medium | Blue |
Case of 100 Pack for $539.85
|
|
||||
19170054
|
TechNiGlove International
TN1003B |
Large | Blue |
Case of 100 Pack for $539.85
|
|
||||
19170055
|
TechNiGlove International
TN1004B |
X-Large | Blue |
Case of 100 Pack for $539.85
|
|
||||
19170056
|
TechNiGlove International
TN1005B |
2X-Large | Blue |
Case of 100 Pack for $539.85
|
|
||||
19170050A
|
TechNiGlove International
TN1000W |
X-Small | White |
Case of 1000 Pack for $539.85
|
|
||||
19170050B
|
TechNiGlove International
TN1001W |
Small | White |
Case of 1000 Pack for $539.85
|
|
||||
19170050C
|
TechNiGlove International
TN1002W |
Medium | White |
Case of 1000 Pack for $539.85
|
|
||||
19170050D
|
TechNiGlove International
TN1003W |
Large | White |
Case of 1000 Pack for $539.85
|
|
||||
19170050E
|
TechNiGlove International
TN1004W |
X-Large | White |
Case of 1000 Pack for $539.85
|
|
||||
19170050F
|
TechNiGlove International
TN1005W |
2X-Large | White |
Case of 1000 Pack for $539.85
|
|
||||
Description
- 100% nitrile, do not contain natural rubber or silicone
- 12 in. length, ambidextrous, powder free
- Double chlorinated
- Double bagged for use Cleanrooms
- Suitable for use in Pharmaceutical and Biotech manufacturing
- Meet the most stringent requirements for extractables and particles
Specifications
Yes | |
Yes | |
Single-use | |
5 mil | |
Ambidextrous | |
Nitrile | |
0.12 mm | |
Controlled Environment Gloves | |
5 mil | |
12 in. |
Class 100 (ISO 5) | |
1.5 | |
Partially Textured | |
0.15 mm | |
Yes | |
4 mil | |
Powder Free | |
Non-sterile | |
0.12 mm | |
30.5 cm |