missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and CO2 Back-up System
TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system
Supplier: Thermo Scientific™ TDE40086LDRCO
Includes: 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.
Package includes:
- One Thermo Scientific TDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed CO2 back-up system (CO2 tank not included)
Specifications
Ultra-Low Freezer, Upright | |
549 L | |
Outer (1), Inner (4) | |
Water-Blown Polyurethane Foam | |
2 | |
Upright | |
38.5 x 28.3 x 78 in. | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
Boxes (400) |
19.4 cu. ft. | |
-50°C to -86°C | |
5 | |
Stainless Steel | |
cULus, FDA Class II | |
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | |
Alarm, Recorder | |
208/230 V | |
H-drive | |
8 |