missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Supreno™ SE SU-690 Nitrile Gloves
Powder free, durable nitrile exam gloves offers advanced barrier protection against contaminants and is ideal for long wear times and demanding jobs.
Supplier: Ansell SU690XXL
Description
Nitrile glove alleviates potential adverse reactions associated with natural latex protein.
- Provides unparalleled strength, durability and comfort
- Interior polymer coating provides easy donning
- Textured fingers ensure consistent grip
- Length: 9.6 in. (24 cm)
- Fingertip thickness: 7.1 mil
- Violet Blue
- Lowest pinhole rates (AQL 0.65) set a new standard for protection
Specifications
ASTM D6319, FDA21 CFR 177-2600, ISO 11193 | |
No | |
No | |
0.65 | |
Single-use | |
7.1 mil | |
Yes | |
4.3 mil | |
Powder Free | |
2X-Large | |
4.3 mil | |
Yes | |
SU-690-XXL | |
36 MPa | |
24.38 cm |
EN 1149-1/2/3, EN 420:2003 + A1:2009 | |
Yes | |
Healthcare, Laboratory, Industrial | |
Blue | |
Partially Textured | |
0.18 mm | |
Nitrile | |
0.11 mm | |
Nitrile Examination Glove | |
Non-sterile | |
0.11 mm | |
Beaded | |
MICROFLEX™ Supreno™ SE SU-690 | |
9.6 in. |