missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro Super Erecta EZ-ADD Shelf
Quickly add more storage to your Metro wire shelving with Super Erecta EZ-ADD Wire Shelves. The EZ-ADD Wire Shelf is designed to be easily added to an existing Metro wire shelving unit without dismantling the unit, minimizing the time and frustration associated with reconfiguring shelving.
Supplier: Metro EZASCKIT
Description
- Compatible with Super Erecta, Super Adjustable Super Erecta, and Super Erecta Pro shelving.
- Add/Remove an EZ-ADD shelf easily without dismantling a shelving unit.
- Add more storage levels faster than conventional shelving.
- Built-in Microban antimicrobial product protection fights the growth of bacteria, mold, and mildew that cause stains, odors, and product degradation.
- 400 lbs. (181 kg) load capacity even distributed.
- Can be used in many different applications, such as stationary and mobile shelving, security shelving, and track shelving solutions.
- Metroseal finish has a 12-year limited warranty against rust and corrosion.
- Unit load ratings are dependent on the number of Super Erecta shelves, Super Adjustable shelves, Super Erecta Pro shelves, and/or three-sided double snake frames used.
- Please see Spec Sheet for additional details.
Specifications
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. | |
Metro Super Erecta Shelving | |
EZ-ADD Shelf and Mounting Hardware | |
609.6 mm | |
Not Autoclavable | |
NSF Listed | |
Stainless Steel |
Wire Shelf | |
48 x 24 in. | |
24 in. | |
Metro Super Erecta Shelving | |
Chrome | |
Black, Silver |