missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Super Duty SMS Autoclavable Bowl Cover
This 88 g/m2 SMS Autoclavable Bowl Cover provides a microbial barrier ideal for pharmaceutical production applications.
$2312.95 - $5092.77
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Type | Elastic |
Color | Dark Blue |
Disposable | Single-use |
Material | Reinforced Multicoated Plastic |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
17-200-281
|
Keystone Cleanroom Products™
BWLKCRP60020 |
11 to 16 in. | 11 to 16 in. |
Case of 250 Each for $3,501.28
|
|
||||
17-200-280
|
Keystone Cleanroom Products™
BWLKCRP60024 |
12 to 20 in. | 12 to 20 in. |
Case of 250 Each for $3,607.37
|
|
||||
17-200-279
|
Keystone Cleanroom Products™
BWLKCRP60030 |
20 to 26 in. | 20 to 26 in. |
Case of 250 Each for $5,092.77
|
|
||||
17-200-278
|
Keystone Cleanroom Products™
BWLKCRP60036 |
26 to 30 in. | 26 to 30 in. |
Case of 100 Each for $3,862.02
|
|
||||
17-200-277
|
Keystone Cleanroom Products™
BWLKCRP60040 |
27 to 34 in. | 27 to 34 in. |
Case of 50 Each for $2,312.95
|
|
||||
17-200-276
|
Keystone Cleanroom Products™
BWLKCRP60042 |
28 to 35 in. | 28 to 35 in. |
Case of 50 Each for $3,076.89
|
|
||||
17-200-275
|
Keystone Cleanroom Products™
BWLKCRP60048 |
30 to 40 in. | 30 to 40 in. |
Case of 50 Each for $3,564.95
|
|
||||
17-200-274
|
Keystone Cleanroom Products™
BWLKCRP60050 |
31 to 41 in. | 31 to 41 in. |
Case of 50 Each for $3,628.59
|
|
||||
17-200-273
|
Keystone Cleanroom Products™
BWLKCRP60054 |
37 to 47 in. | 37 to 47 in. |
Case of 50 Each for $4,541.04
|
|
||||
17-200-272
|
Keystone Cleanroom Products™
BWLKCRP60060 |
40 to 50 in. | 40 to 50 in. |
Case of 50 Each for $4,604.71
|
|
||||
Description
- Save time by using the stopper bowl cover instead of wrapping with sheets of SMS material and autoclave tape
- Used in conjunction with a secondary autoclave bag, it creates an effective wrapping system
- After the outer bag is removed, this stopper bowl cover should remain in place, providing protection from microbial and particulate contamination while the remaining set-up activities are performed
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Conveniently packaged: 1 cover per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
Autoclavable | |
Dark Blue | |
Reinforced Multicoated Plastic | |
121°C to 135°C |
Elastic | |
Single-use | |
Non-sterile | |
Round Cover |