missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Blender Bags
An economical and efficient way to filter samples. Perfect for blender applications.
$129.59 - $202.45
Specifications
Description | Bag with full-page PE filter |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
For Use With (Application) | For transportation and storage of solids, semisolids, and liquids; filtering; blender applications. |
Material | BOPA, LDPE |
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
14-955-003
|
N/A | 6 x 9 in. | 250/Pk. |
Pack of 250 Each for $202.45
Case of 4 Pack for $809.80
|
|
||||
14-955-004
|
N/A | 7.5 x 12 in. | 100/Pk. |
Pack of 100 Each for $129.59
Case of 10 Pack for $1,295.90
|
|
||||
14-955-005
|
N/A | 10 x 15 in. | 100/Pk. |
Pack of 100 Each for $177.72
Case of 10 Pack for $1,777.20
|
|
||||
Description
- These sample bags are ideal for transportation and storage of solids, semisolids, and liquids
- Ideal for blender applications
- Sterile
- Highly resistant
- Wire closure for a superior seal
- Type of filter: Microperforated
- Bag composition: Multilayer; reinforced multicoated complex
Specifications
Bag with full-page PE filter | |
Clear | |
BOPA, LDPE | |
100μm |
Not Autoclavable | |
For transportation and storage of solids, semisolids, and liquids; filtering; blender applications. | |
Sterile |