missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Zero Nitrile Coated Gloves
Stealth Zero Nitrile Coated Gloves are made of 15 gg landfill biodegradable ZeroWaste™ nylon seamless knit that degrades in 5 years in anaerobic landfill conditions (ASTM D5511).
Supplier: Watson Gloves 319L
Description
- 15 gg landfill biodegradable ZeroWaste™ nylon seamless knit degrades in 5 years in anaerobic landfill conditions (ASTM D5511)
- Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
- Conductive coating on palm and fingers can be used on all touchscreen devices
- Ergonomically formed to help reduce hand fatigue
- Snug-fitting seamless knit wrist keeps out dirt and debris
- Will show up to 48% biodegradation in 609 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
EN388 | |
No | |
Nitrile | |
Smooth | |
Ambidextrous | |
Seamless Knit Gloves | |
Full-hand Mitt | |
Men's | |
Elasticated | |
Stealth | |
9.5 in. |
No | |
Seamless Knit | |
Black | |
Standard | |
Nylon, Nitrile | |
Large | |
General Labor, Construction, Light Industrial | |
Black | |
Unlined | |
15 | |
30 cm |