missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Triple Threat Impact Gloves
Stealth Triple Threat Impact Gloves have a 10 gg acrylic lining that keeps hands warm in cold conditions.
Supplier: Watson Gloves 9398TPRX
Description
- 10 gg acrylic lining keeps hands warm in cold conditions
- 15 gg cut resistant glass/nylon/steel shell
- WasteNot™ polyester knit made from 20% recycled post-consumer PET bottles
- Double dip coating
- Waterproof full dip flat nitrile first layer
- 3/4 dip foam nitrile second layer for sure-grip
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 36 g CO2 emissions per pair
Specifications
ANSI Cut, ANSI impact | |
Full Dip | |
Nitrile Foam | |
ANSI A5 | |
Yes | |
Cut-resistant Gloves | |
EN388:4X42EP | |
Men's | |
Elasticated | |
Lined | |
Stealth | |
9.5 in. |
EN388 | |
Seamless Knit | |
Black, Yellow | |
Ambidextrous | |
Polyester, Nitrile, Foam Nitrile | |
X-Large | |
Winter, Oil and Gas, LNG, Snow Clearing, Cold Storage | |
Yellow | |
Acrylic Brushed Terry | |
9398TPR | |
15 | |
23 cm |