missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Transformer Gloves
Stealth Transformer Gloves are made with 10 gg polyester WasteNot™ yarn with acrylic brush terry liner made of post consumer PET bottles.
Supplier: Watson Gloves 9394X
Description
- 10 gg polyester WasteNot™ yarn with acrylic brush terry liner made of post-consumer PET bottles
- 15 gg polyester seamless knit shell made with WasteNot™ yarn is comprised of 24% (+/- 2%) recycled post-consumer PET bottles
- Crinkle latex palm coating for sure-grip
- Ergonomically formed to help reduce hand fatigue
- Extended snug-fitting seamless knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 29.4 g CO2 emissions per pair
Specifications
EN388 | |
No | |
Seamless Knit | |
Gray, Black | |
Ambidextrous | |
Polyester, Latex | |
X-Large | |
Gray | |
Acrylic Brushed Terry | |
Stealth | |
30 cm |
No | |
Palm | |
Latex | |
Rough | |
Yes | |
Coated Gloves | |
Winter, General Labor, Refrigeration, Cold Storage, Snow Clearing | |
Elasticated | |
Cold | |
9.5 in. |