missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Orange Crush Gloves
Stealth Orange Crush Gloves are WasteNot™ polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles.
$142.00 - $142.00
Specifications
Certifications/Compliance | ANSI Cut, ANSI Puncture |
---|---|
Certifications/Compliance (Europe) | EN388 |
Coated Area | Full Dip |
Construction | Seamless Knit |
Cuff Material | HPPE |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-099-908
|
Watson Gloves
387S |
Small |
Case of 6 Pair for $142.00
|
|
|||||
17-099-777
|
Watson Gloves
387M |
Medium |
Case of 6 Pair for $142.00
|
|
|||||
17-099-890
|
Watson Gloves
387L |
Large |
Case of 6 Pair for $142.00
|
|
|||||
17-099-878
|
Watson Gloves
387X |
X-Large |
Case of 6 Pair for $142.00
|
|
|||||
17-099-783
|
Watson Gloves
387XXL |
2X-Large |
Case of 6 Pair for $142.00
|
|
|||||
Description
- WasteNot™ polyester knit made from 9.2% (+/- 2%) recycled post-consumer PET bottles
- 13GG HPPE/Glass/Steel seamless knit shell
- First layer waterproof full dip flat nitrile
- Second layer sandy nitrile palm
- Water resistant treatment lasts up to 5 washes
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 15.18 g CO2 emissions per pair
Specifications
ANSI Cut, ANSI Puncture | |
Full Dip | |
HPPE | |
Orange, Black | |
Ambidextrous | |
HPPE, Flat Nitrile, Sandy Nitrile | |
EN388:4X42E | |
Men's | |
Continuous Knit | |
Unlined | |
ANSI/ISEA 105-16 Level 3 | |
13 | |
23 cm |
EN388 | |
Seamless Knit | |
Nitrile | |
ANSI A5 | |
Yes | |
Cut-resistant Gloves | |
Wet Conditions, Oily Conditions, Sheet Metal, Oil and Gas, LNG | |
Orange | |
Unlined | |
387 | |
Stealth | |
9.5 in. |