missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Falcon Cut A3 Gloves
Stealth Falcon Cut A3 Gloves have a 15 gg glass/nylon/HPPE/spandex shell that is cut resistant offering excellent ANSI A3 protection.
Supplier: Watson Gloves 367XXL
Description
- 15 gg glass/ nylon/ HPPE/ spandex shell
- 2NFT (nitrile foam technology) with reinforced nitrile thumb saddle
- Conductive coating on palm and fingers can be used on all touchscreen devices
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
Specifications
ANSI Cut, ANSI Puncture | |
Palm | |
Glass, SpandeX, HPPE | |
Blue, Black | |
Ambidextrous | |
HPPE, Nylon, Nitrile | |
2X-Large | |
Industrial, Warehouse, Sheet Metal, Construction, General Labor | |
Blue | |
Unlined | |
367 | |
Stealth | |
9.5 in. |
EN388 | |
Seamless Knit | |
Nitrile MicroFoam | |
ANSI A3 | |
Yes | |
Cut-resistant Gloves | |
EN388:4X42C | |
Men's | |
Continuous Knit | |
Unlined | |
ANSI/ISEA 105-16 Level 3 | |
15 | |
23 cm |