missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Stealth Cyclone Cut A2 Gloves

Stealth Cyclone Cut A2 Gloves are made of 18 gg HPPE/WasteNot™ polyester seamless knit made from 12% (+/-2%) recycled post consumer PET bottles provides ANSI A2 cut protection.

Supplier:  Watson Gloves 388S

 View more versions of this product

Catalog No. 17-099-922


Only null left
Explore available promotions

Description

Description

  • WasteNot™ polyester knit made from 12% (+/- 2%) recycled post-consumer PET bottles
  • 18 gg cut resistant HPPE/ shell
  • Sandy nitrile palm
  • Reinforced thumb saddle for additional protection
  • Touchscreen compatible fingertips
  • Water resistant treatment lasts up to 5 washes
  • Snug-fitting knit wrist
  • OEKO-TEX STANDARD™ 100 certified
  • Reduces 9.32 g CO2 emissions per pair
Specifications

Specifications

ANSI Cut, ANSI Puncture
Palm
HPPE
Gray, Black
Ambidextrous
HPPE, Sandy Nitrile
Small
Light Industrial, Warehouse, Construction, General Labor
Gray
Unlined
388
Stealth
18
23 cm
EN388
Seamless Knit
Nitrile
ANSI A2
Yes
Cut-resistant Gloves
EN388:4X42B
Men's
Continuous Knit
Unlined
ANSI/ISEA 105-16 Level 3
Straight
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions