missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Polypropylene Base Cabinet with Drawers

Fisherbrand™ Standing Height Polypropylene Base Cabinet with Drawers are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.

$21622.34 - $40784.03

Specifications

Cabinet Type Base Cabinet
Certifications/Compliance SEFA 8 P
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 36 in.
View More Specs

Products 4
Catalog Number Mfr. No. Width (English) No. of Drawers Price Quantity  
Catalog Number Mfr. No. Width (English) No. of Drawers Price Quantity  
06-000-910
View Documents
N/A 18 in. 4 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-000-911
View Documents
N/A 24 in. 4 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-000-912
View Documents
N/A 36 in. 6 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-000-913
View Documents
N/A 48 in. 6 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
  • Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks
Specifications

Specifications

Base Cabinet
22 in.
36 in.
None
White
SEFA 8 P
55.9 cm
91.4 cm
Base Cabinet
Polypropylene
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'