missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Standard Screw-Thread Autosampler Vials

Constructed of borosilicate glass. Vials use 8 mm septa and screw-caps

$64.00 - $75.60

Specifications

Diameter (Metric) Outer 12 mm
Volume (Metric) 2 mL
Height (Metric) 32 mm
Quantity 100 vials
Type Screw Thread Vial
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
111011714
View Documents
MilliporeSigma™ Supelco™
Z2916411PAK
Amber Glass
Each for $75.60
Only null left
 
111011826
View Documents
MilliporeSigma™ Supelco™
Z2916331PAK
Clear Glass
Each for $64.00
Only null left
 
Description

Description

Specifications

Specifications

12 mm
32 mm
Screw Thread Vial
2 mL
100 vials
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'