missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Standard Laboratory Manual Defrost Freezer
Standard laboratory manual defrost freezers offer professional cold storage for scientific and industrial settings.
Supplier: ABS ABTHCMFP20
Description
Units come equipped with temperature alarms, keyed door locks, forced draft circulation, probe access, and precise temperature monitoring through microprocessor control.
- Standard line provides multi-functional features in a cost-effective design.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Laboratory Freezer | |
566 L | |
Solid Swing | |
Scratch-resistant Painted Steel | |
6 | |
Upright | |
NEMA 5-15 | |
H-drive |
20 cu. ft. | |
-15°C to -25°C | |
1 | |
Painted Steel | |
ETL, ENERGYSTAR | |
Audible and Visual High and Low Temperature Alarms | |
115 V |