missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Standard Glass Door Chromatography Refrigerator Double Door
Standard glass door chromatography refrigerators provide a versatile solution for your chromatography needs.
Supplier: ABS ABTHCCS49
Description
One interior duplex electrical outlet and one side all port hole is provided to simplify the setup and operation of laboratory procedures.
- Standard line provides multi-functional features in a cost-effective design.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Chromatography Refrigerator | |
1388 L | |
Microprocessor Temperature Controller | |
Glass Swing | |
8 | |
Powder-coated Steel | |
White Powder Coated Steel | |
Upright | |
Swivel Casters (3-1/2 in.) | |
One 2 in. Access Port with Spring-loaded, Self-closing Gasketed Metal Cover | |
Cycle | |
H-drive | |
NEMA 5-15 |
49 cu. ft. | |
1°C to 10°C | |
Natural Hydrocarbon Refrigerant | |
2 | |
Scratch-resistant Painted Steel | |
High Density Urethane Foam Cabinet Insulation | |
ETL Listed, ENERGYSTAR | |
Digital Temperature Display | |
Fan-forced | |
One Year Parts and Labor Warranty, Plus an Additional Four Year Compressor Parts Warranty | |
Alarms, Remote Alarm Contacts | |
7.5 Amps | |
115 V |