missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Standard Flammable Storage Refrigerator/Freezer Combo
Standard flammable storage refrigerator/freezer combos are designed to store and protect volatile substances in laboratory settings.
Supplier: ABS ABTFRCS30
Description
These units utilize ATEX and non-sparking components for safety, and feature temperature alarms, keyed door locks, interior shelving, probe access, and microprocessor temperature control. They also meet NFPA and OSHA guidelines 45 and 70 for safe storage of flammable materials.
- Our Standard line provides multi-functional features in a cost-effective design.
Specifications
Flammable Refrigerator | |
5 cu. ft. | |
850 L | |
1°C to 10°C | |
1 | |
Bottom-mounted | |
Mechanical Thermostat | |
cULus | |
NEMA 5-15 |
25 cu. ft. | |
142 L | |
-15°C to -25°C | |
Solid Swing | |
3 Adjustable (Refrigerator) | |
Manual | |
Scratch-resistant Painted Steel | |
Upright | |
115 V |