missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Knee Space Panel for use with Drawer Apron Frames, Standing Height
Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
$2626.21 - $2626.21
Specifications
Depth (English) | 2 in. |
---|---|
Depth (Metric) | 5.1 cm |
For Use With (Equipment) | 4 in. Drawer Apron Frames |
Height (English) | 30.9 in. |
Height (Metric) | 78.5 cm |
Description
- Stainless Steel Knee Space Panels are to be used with 4 in. Drawer Apron Frames.
- The knee space panel closes off the casework to the wall to create a clear sitting or standing space under the work surface.
Specifications
2 in. | |
4 in. Drawer Apron Frames | |
78.5 cm | |
Stainless Steel |
5.1 cm | |
30.9 in. | |
Silver |