missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders
Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.
Supplier: Cole-Parmer™ 8014
Description
- Crush, grind, and mill various materials.
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
Specifications
Grinding Vial Set | |
45 mL | |
2.25 in. | |
Ideal for General Purpose Grinding | |
6 to 7 | |
6.98 cm | |
Agate | |
Grinding: 5 to 10 mL, Mixing: 25 mL | |
10 g |
0.84 oz. | |
Si, Al, Na, Fe, K, Ca, Mg | |
5.71 cm | |
8000 D, 8000 M Mixer/Mills | |
2.75 in. | |
Two slip-on Agate caps, two Agate balls, 0.5 in. and eight Corprene gaskets | |
Grinding: 0.16 to 0.33 oz., Mixing: 0.85 oz. | |
0.02 lb. |