missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders
Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.
Supplier: Cole-Parmer™ SPX8009
Description
- Crush, grind, and mill various materials.
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
Specifications
Grinding Vial Set | |
35 mL | |
2.37 in. | |
Ideal for General Purpose Grinding | |
5.5 to 6 | |
7.62 cm | |
Hardened Steel | |
Grinding: 3 to 10 mL, Mixing: 25 mL | |
10 g |
1.18 oz. | |
Fe, Cr, Si, Mn, C | |
6.03 cm | |
8000 D, 8000 M Mixer/Mills | |
3 in. | |
One screw on cap, one O-ring, two 0.5 in. and four 0.25 in. Steel balls | |
Grinding: 0.1 to 0.33 oz., Mixing: 0.85 oz. | |
0.02 lb. |