missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, df 5 μm
Non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.
$1080.00 - $1780.00
Specifications
Product Line | SPB |
---|---|
Type | Capillary GC |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 5 μm |
Material | Fused Silica |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Price | Quantity | ||||
111016217
|
MilliporeSigma™ Supelco™
23307U |
50 m | 0.32 mm |
Each for $1,560.00
|
|
||||
111007773
|
MilliporeSigma™ Supelco™
25347 |
30 m | 0.53 mm |
Each for $1,080.00
|
|
||||
111006574
|
MilliporeSigma™ Supelco™
25351 |
60 m | 0.53 mm |
Each for $1,780.00
|
|
||||
Description
Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)Specifications
SPB | |
Gas Chromatography (GC) | |
Fused Silica |
Capillary GC | |
5 μm | |
Poly(5% diphenyl/95% dimethyl siloxane) |
SPB is a registered trademark of Sigma-Aldrich Co. LLC