missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MedPro Smooth Table Exam Paper
Smooth table exam paper, machine-glazed.
Supplier: MedPro 018200
Description
- Examination table paper
- Smooth or Crepe
- Smooth: standard length, 225 ft. (68.6 m), 12 rolls per case
- Crepe: Standard length, 125 feet (38.1 m), 12 rolls per case
Specifications
Roll Paper | |
Wood Pulp | |
Not Autoclavable | |
Yes |
White | |
Non-sterile | |
Single-use |