missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SLB™-IL60i Capillary GC Column, df 0.20 μm

Alternative to existing PEG/wax columns.

$1,300.00 - $2,300.00

Specifications

Diameter (Metric) Inner 0.25 mm
Product Line SLB
USP Type None
Type Capillary GC
Max. Temperature 35°C to 280°C (isothermal or programmed)
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Price Quantity  
111007713
View Documents
MilliporeSigma™ Supelco™
29832U
30 m N/A
Only null left
 
111006506
View Documents
MilliporeSigma™ Supelco™
29833U
60 m N/A
Only null left
 
Description

Description

Application: The selectivity of SLB-IL60i is more polar than PEG/wax phases, resulting in unique elution patterns. It has a higher Maximum temperature than most PEG/wax columns (280°C compared to 260-270 °C). Alternative to existing PEG/wax columns. Also a good GCxGC column choice. USP Code: None. Phase: Non-bonded. 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide. Temp. Limits: 35 C to 280 C (isothermal or programmed)
Specifications

Specifications

0.25 mm
None
35°C to 280°C (isothermal or programmed)
0.20 μm
1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide
SLB
Capillary GC
Gas Chromatography (GC)
Fused Silica
Polar
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

SLB is a registered trademark of Sigma-Aldrich Co. LLC