missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-IL100 Capillary GC Column, df 0.20 μm
Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes.
$1040.00 - $1850.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
Product Line | SLB |
USP Type | None |
Type | Capillary GC |
Max. Temperature | Subambient to 230°C (isothermal or programmed) |
Description
Application: Considered to be a ionic liquid GC column. Selectivity almost identical to TCEP phase. Higher Maximum temperature than TCEP columns (230°C compared to 140°C). Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes. Launched in 2008. USP Code: None. Phase: Non-bonded. 1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide. Temp. Limits: Subambient to 230 C (isothermal or programmed)Specifications
0.25 mm | |
None | |
Subambient to 230°C (isothermal or programmed) | |
0.20 μm | |
1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide |
SLB | |
Capillary GC | |
Gas Chromatography (GC) | |
Fused Silica |
SLB is a registered trademark of Sigma-Aldrich Co. LLC