missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Ino-Loop™ Inoculating Loops and Needles
Facilitates uniform streaking without damaging the gel surface
Supplier: Simport™ Scientific L2001A
Description
- Smooth and flexible
- Needles are straightand suitable for removal of specimens of single colonies
- Packed sterile in safe, tamperproof, zip-lock resealable bags
- Does not require flaming
- Eliminates risk of infection due to aerosol formation of pathogenic substances
- Used under hoods without danger
- Color-coded for ease of size identification
- Total length: 22.7cm
Specifications
Single-use | |
Sterile | |
22.7 cm | |
Blue | |
10/Pk. |
8.9 in. | |
Polystyrene | |
1 μL | |
Inoculating Loop | |
Tamperproof Ziplock resealable bag |