missing translation for 'onlineSavingsMsg'
Learn More

Cytiva™ Whatman™ Replacement Silicone O-Ring for MD142 Series Pressure Filtration Manifolds

Silicone O-Ring for use with MD142 Series Pressure Filtration Manifolds.

Supplier:  Cytiva™ 10452006

Catalog No. 09920145


Only null left
Explore available promotions

Description

Description

  • Product Type: O-Ring
  • Model: MD142/2/66
  • Material: Silicone
  • Dimensions: 134 mm x 5 mm
  • For Use with (Equipment): MD142 Series Pressure Filtration Manifolds [Cat. No. 11365004 (MPN: 10451610, Model: MD142/5/3) and Cat. No. 11395004 (MPN: 10451710, Model: MD142/7/3)]
Specifications

Specifications

Model: MD142/2/66
Silicone
134 x 5 mm
5.3 in.
O-Ring
134 mm
MD142 Series Pressure Filtration Manifolds [Cat. No. 11365004 (MPN: 10451610, Model: MD142/5/3) and Cat. No. 11395004 (MPN: 10451710, Model: MD142/7/3)]
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions