missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Silica Gel 60 ADAMANT™ on TLC plates with Fluorescence Indicator 254 nm, 250 μm ± 30 μm
Silica Gel 60 ADAMANT™ on TLC plates may be used to perform thin layer chromatography.
$433.19 - $433.19
Specifications
Particle Size | 7 to 11 μm |
---|---|
Pore Size | 60 Å |
Fluorescent Indicator | Yes |
For Use With (Application) | TLC |
Product Line | Adamant |
Specifications
7 to 11 μm | |
Yes | |
Adamant | |
250 μm ± 30 μm |
60 Å | |
TLC | |
Silica Gel 60 ADAMANT™ |
Adamant is a trademark of Macherey-Nagel GmbH & Co., KG