missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Thiol
SPE Cartridges packed with SiliaMetS Thiol, to lower residual metal concentration of various metal complexes (Ag, Hg, Os, Pd & Ru).
Specifications
Adsorbent Type | Silica |
---|---|
For Use With (Application) | Lower residual metal concentration in Ag, Hg, Os, Pd, Ru |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 40 to 63 μm |
Product Line | SiliaPrep |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity | |||
01184752
|
SiliCycle™
SPER51030B03G |
200 mg | 3 mL | 50 Pk. |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å |
Lower residual metal concentration in Ag, Hg, Os, Pd, Ru | |
40 to 63 μm | |
Thiol | |
Yes | |
Irregular |