missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ C4 (8% C) Polymeric, 40 to 63 μm, 60 Å
SiliaBond™ C4 (8% C) Polymeric, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.
Specifications
Particle Size | 40 to 63 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | C4 (Butyl) |
Technique | Column Chromatography |
Packaging | Bulk |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
01182213
|
SiliCycle™
R32030B5G |
5 g |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- For molecules with large hydrophobic regions
- Less retention compared to C18 and C8
Specifications
40 to 63 μm | |
C4 (Butyl) | |
Bulk | |
C4 (Butyl) | |
SiliaBond™ | |
Silica Gel | |
Purification of molecules with large hydrophobic regions | |
8% |
60 Å | |
Column Chromatography | |
2 to 10 | |
Keep dry. | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns | |
Yes | |
Irregular |