missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Shock Trooper Gauntlet Gloves
Shock Trooper Gauntlet Gloves are made of ANSI A7 Cut Shield™, a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres.
Supplier: Watson Gloves 5785GL
Description
- Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O™ iA
- Vibration absorbing EVA padded palm patch and wrist patch
- Stitched with Aramid Fiber thread
- Shirred elastic wrist with gauntlet style cuff
- Partial proceeds go toward Wounded Warriors Canada
Specifications
Goat Skin Leather | |
EN388 | |
No | |
Cut and Sewn | |
Full Sleeve | |
Industrial | |
Brown, Black | |
Smooth | |
Yes | |
Work Gloves | |
Non-sterile | |
EN388:2X43FP | |
Full | |
Men's | |
Gauntlet | |
No | |
Unlined | |
ANSI/ISEA 105-16 Level 4 | |
Shock Trooper | |
Straight | |
5 in. | |
13 cm | |
11.5 cm | |
0.29 kg |
ANSI Cut, ANSI Impact, ANSI Puncture | |
No | |
Uncoated | |
Leather Gore | |
P-aramid Blend Glove | |
Uncoated | |
Reusable | |
Ambidextrous | |
Goatskin Leather, Thermoplastic Rubber | |
Large | |
Gunn | |
No | |
Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline | |
Black | |
1 Pair of Gloves | |
Unlined | |
5785G | |
Cut, Impact, Oil , Water, Vibration | |
4 | |
12 in. | |
30 cm | |
4.5 in. | |
0.65 lb. |