missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SGE Needles for Luer Lock Syringes
Preferred for manual injection where piercing the septum in exactly the same place is difficult. The beveled tip is designed for optimum septum penetration and prevention of septum coring.
$78.64 - $116.12
Specifications
Material | Stainless Steel (Tip) |
---|---|
Needle Gauge | 23 G |
Diameter (Metric) Outer Needle | 0.63 mm |
Product Type | SGE Needles |
Connection Type | Luer Lock |
Catalog Number | Mfr. No. | Needle Point Style | Length (Metric) Needle | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Point Style | Length (Metric) Needle | Price | Quantity | ||||
111011529
|
MilliporeSigma™ Supelco™
26270U |
Bevel | 50 mm |
Each for $78.64
|
|
||||
111011224
|
MilliporeSigma™ Supelco™
26273U |
Bevel | 115 mm |
Each for $104.04
|
|
||||
111011303
|
MilliporeSigma™ Supelco™
26271 |
Cone with Side Port | 50 mm |
Each for $116.12
|
|
||||
Specifications
Stainless Steel (Tip) | |
0.63 mm | |
Luer Lock |
23 G | |
SGE Needles |