missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBWF - Growth Chambers, with Light and Humidity

The BINDER climate chamber with illumination of the KBW series achieves homogeneous light distribution with its natural illumination. That allows this climate chamber to create constant lighting and temperature conditions.

$71088.94 - $85281.57

Specifications

Chamber Material Stainless Steel
Lighting Patented Lighting System
Material Powder-coated Cold Rolled Steel
Plug Type CEE
Relative Humidity 10 to 80%
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Dimensions (L x W x H) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Dimensions (L x W x H) Price Quantity  
08-757-318
View Documents
BINDER™
90200336
247 L 945 x 850 x 1465 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
08-757-317
View Documents
BINDER™
90200337
700 L 1270 x 1040 x 1950 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Temperature range: 0 °C to +70 °C
  • Temperature range with light: +10 °C to +60 °C
  • Humidity range: 10 % to 80 % RH
  • 2 positionable illumination cassettes, each with 5 fluorescent tubes
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Humidity regulation with capacitative humidity sensor and vapor humidification
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Display via color LCD monitor
  • Stainless steel racks
  • Maximum Number of Racks for (9020-0336): 7
  • Maximum Number of Racks for (9020-0337): 12
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
  • 60 Hz version on request
Specifications

Specifications

Stainless Steel
Powder-coated Cold Rolled Steel
10 to 80%
Growth Chamber
240 V
Patented Lighting System
CEE
0°C to 70°C
TFT Touch
50 Hz
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'