missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MedPro Senior Tongue Depressors
Senior AMG wooden tongue depressors.
Supplier: MedPro 118415
Description
- Ultra-smooth finish, 100% natural wood
- 500 per box, 10 boxes per case
Specifications
Tongue Depressor | |
5.91 in. ± 0.08 in. | |
150 mm ± 2 mm | |
Adult | |
Brown |
Medical | |
150 mm ± 2 mm | |
Birch Wood | |
Not Autoclavable | |
Non-sterile |