missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self Sticking Vinyl Arrows, Single Direction
To identify pipe content flow. Brady Self Sticking Vinyl Arrows, Single Direction are made of vinyl designed to withstand indoor and outdoor environments.
Supplier: Brady™ 93252
Description
- Portable card-mounted
- Available in three different sizes and various colors to fit to various pipe diameters
- Meet ASME (ANSI) standards
Specifications
Arrow style: Single | |
White, Red | |
Pressure-sensitive Vinyl (B-946) | |
Pipe and valve marking | |
17.7 x 3.17 cm (W x H) |
Acrylic, Permanent, Cold-temperature | |
Die-cut | |
Self sticking vinyl arrow | |
7 x 1.25 in. (W x H) | |
0.004 in. |